Shop All Automotive Battery Accessories
Optimate
Cable, Adapter, Sae To Dc 2.5Mm Socket
Mfr # O-67F
Zoro # G4843818
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V
- Material Plastic
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # O-67F
- Zoro # G4843818
- UPC # 5425006143394
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage - Batteries | 12V |
Material | Plastic |
Voltage | 12V |
Description
Convert your DC2.5mm connection to SAE for heated apparel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra F02-3108 EZ Coupler - Bayonet Fitting, Red (F02-3108)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 4" x4" x2" (A-RA108RRB-I)
- LISLE Telescoping Inspection Mirror, 10"-14" (32050)
- GENERAL WIRE SPRING General Wire JM-1450-A Electric Water Jet Drain includes 2 Hoses & (2) 4 Pc Nozzle Sets (JM-1450-A)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- OPTIMATE OptiMATE Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4 (TM-271V2)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE Cable, Adapter, Sae To Bike 90° Plug (O-19)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- Optimate Automotive Battery Accessories