Shop All Automotive Battery Accessories
Optimate
Cable, Adapter, Sae To Bike 90° Plug
Mfr # O-19
Zoro # G4842287
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-19
- Zoro # G4842287
- UPC # 5425006142533
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
The compact converter cable from DIN ø12mm BIKE socket into SAE – 15cm/6in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- WEATHERTECH Rear FloorLiners, Black, Model 446973 (446973)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-3/16 in. (PA5655)
- STRONG ARM Universal Lift Support, 4061 (4061)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- KNAPE & VOGT Knape & Vogt Kv8400 B08 8 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B08)
- Optimate Automotive Battery Accessories