Shop All Automotive Battery Accessories
Optimate
Cable, Adapter-Extender, Sae To Bike 90° Plug
Mfr # O-29
Zoro # G4841736
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V
- Material Plastic
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # O-29
- Zoro # G4841736
- UPC # 5425006142618
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage - Batteries | 12V |
Material | Plastic |
Voltage | 12V |
Description
The converter cable from DIN ø12mm BIKE socket into SAE – 100cm/40in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Culligan SW-2A HWater Filter Wrench (46810)
- TIMKEN Wheel Bearing and Race Set, SET2 (SET2)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- ECM INDUSTRIES Push Button Switch (GSW-21)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE Cable, Adapter, Sae To Bike 90° Plug (O-19)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- GROTE Electrical Tape, 3/4", 66 ft., PK10 (83-7029-3)
- Optimate Automotive Battery Accessories