Shop All Automotive Battery Accessories
Optimate
Cable, Adapter-Extender, Sae To Bike 180° Plug, 48"/120Cm
Mfr # O-09
Zoro # G4844420
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Voltage - Batteries 12V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # O-09
- Zoro # G4844420
- UPC # 5425006142199
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Voltage - Batteries | 12V |
Material | Plastic |
Description
The adapter – extender cable from DIN ø12mm BIKE socket into SAE – 120cm/48in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Optronics ST70RS ST-70 Series Red 6" Oval Combination Tail Light Only (ST70RS)
- MAIN FILTER MP FILTRI CSG50A25A Replacement/Interchange Spin-On Filter (MF0058007)
- STANDARD HORIZON Charging Cradle for the HX400, HX400IS -HX407 (SBH-36)
- GENUINE Intake Pipe (2035280107)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE OptiMATE Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4 (TM-271V2)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- GROTE Spiral Wrap, Clear, 1/4", 100 ft. (83-9003)
- Optimate Automotive Battery Equipment