Shop All Automotive Battery Accessories
Optimate
Cable, Adapter, Dc2.5Mm To Bike 90° Plug, For Heated Apparel
Mfr # O-39
Zoro # G4844204
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V
- Voltage 12V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-39
- Zoro # G4844204
- UPC # 5425006142656
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage - Batteries | 12V |
Voltage | 12V |
Material | Plastic |
Description
Power your heated apparel from a Ø12mm DIN power socket on BMW, Triumph, Victory, John Deere, Honda GW.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Injector Line Support, 91611033000 (91611033000)
- INTEGRATED SUPPLY NETWORK K Tool International Adjustable Mechanic's Seat KTI-74971 (KTI74971)
- GROTE Low Beam Headlight, 630 lm, Square, LED (94421-5)
- A & I PRODUCTS Seal; Hydraulic Coupler 4" x4" x0.5" (A-RE186599)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- WESTWARD Wheeled Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (473X76)
- Optimate Automotive Battery Accessories