Shop All Automotive Battery Accessories
Optimate
Cable, Adapter, Auto Socket To Sae
Mfr # O-06
Zoro # G4844807
product price: $15.95
/ea
Sold in multiples of 2 for $31.90
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Voltage - Batteries 12V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-06
- Zoro # G4844807
- UPC # 5425006142168
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Voltage - Batteries | 12V |
Material | Plastic |
Description
Create your own AUTO socket from SAE – for an automotive plug, style USB charger or GPS adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Oil Filter, 51394Mp (51394MP)
- SKF NBR, single lip, grease seal, Bore-Tite (6158)
- KEN-TOOL Heavy Paste Lubricant, 25 lb. (35840)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0148-DL-WH)
- Optimate Automotive Battery Equipment