Shop All Automotive Battery Accessories
Optimate
Cable, Adapter, Auto Socket To Bike Plug
Mfr # O-16
Zoro # G4844439
product price: $19.95
/ea
Sold in multiples of 2 for $39.90
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-16
- Zoro # G4844439
- UPC # 5425006143332
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
Create your own AUTO socket from a bike plug – for an automotive plug, style USB charger or GPS adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Racing Seat - Black With Red Pvc - Right Side (RS-2855R)
- STANDARD IGNITION Door Lock Kit (DL-22)
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- SEA-DOG Add-A-Snap - White - 4" (299204W-1)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE Cable, Adapter, Sae To Bike 90° Plug (O-19)
- JUMP-N-CARRY Jump-N-Carry KKC-JNC300XL 900 Peak Amp Ultra portable 12 Volt Jump Starter (KKC-JNC300XL)
- Optimate Automotive Battery Equipment