Shop All Automotive Battery Accessories
Optimate
3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof
Mfr # O-108KIT
Zoro # G4844168
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # O-108KIT
- Zoro # G4844168
- UPC # 5425006146449
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
The sealed in-line battery to USB 3300mA charger with 200cm / 80′′ of cable and O-31 battery lead, delivers safe and fast USB charging of any device mounted outside on the handlebar or inside your tank or pannier – Cable routes to where USB charging is needed!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- ILC Replacement for American Optical Campbell Slit Lamp replacement light bulb lamp (CAMPBELL SLIT LAMP AMERICAN OPTICAL)
- TUNDRA Inverter, 120VAC, 24VDC, 2500W, 3 Outlets (M2524)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRWA1, NBR (12386)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE OptiMATE Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4 (TM-271V2)
- GROTE Heat Shrink/Solder, 12-10G, .25", M, PK25 (84-2827)
- Optimate Automotive Battery Accessories