Shop All Lab Scales & Balances
Optima Scales
Optima Scales OPF-P30 Precision Parts Counting Balance - 30kg x 1g
Mfr # OPF-P30
Zoro # G504153988
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optima Scales
- MFR # OPF-P30
- Zoro # G504153988
- Country of Origin China
- Category Lab Scales & Balances
Description
Optima Scale's premium line of OPF-P counting scales features 21 memory keys for storing sample weights with 30,000 external displayed resolution and 600,000 internal resolution. It's simple and easy to operate with high performance counting functions, eliminating errors and unnecessary repetition during large volume counting jobs.
- Vibrating Technology provides the highest level of counting accuracy.
- PLU for storing sample weights so they can be easily retrieved.
- 30,000 displayed resolutions.
- 3 displays (Weight, Unit Weight, Count).
- Truly portable with both AC adapter and rechargeable battery that lasts 100 hrs.
- High visibility back-lit liquid crystal display (LCD).
- Durable ABS housing and large anti-static stainless steel pan.
- Warning for insufficient unit piece weight and sample size.
- Multiple weighing units: g, kg, lb, oz.
- Capacity - 30kg x 1G.
- Dimension - 14 x 14 x 6 in.
- Item Weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE 0 NTU Turbidity Standard (1480)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- OPTIMA SCALES Optima Scales OPK-P250 Compact Precision Balance - 250g x 0.1g (OPK-P250)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- OPTIMA SCALES Optima Scales OPH-D202 Precision Electronic Balance - 200g x 0.01g (OPH-D202)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- Optima Scales Lab Scales & Balances