Shop All Lab Scales & Balances
Optima Scales
Optima Scales OPF-N30 Precision Balance - 30kg x 1g
Mfr # OPF-N30
Zoro # G904169985
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optima Scales
- MFR # OPF-N30
- Zoro # G904169985
- Country of Origin China
- Category Lab Scales & Balances
Description
Optima Scale's OPF-N features a versatile series of balances which supply uncompromising accuracy at a reasonable cost. Fast microprocessing speed and digital filtration are the key to peak performance, stability and legendary reliability, even for the most demanding users. The backlight permits you to work in a low light environment, and its extra large 11"x 8.5" stainless steel weigh pan promises improved efficiency and productivity.
- Large removable stainless steel weighing platform.
- Parts counting, percent weighing, and dynamic weighing.
- Comes with a 9V rechargeable battery.
- Large high contract back-lit liquid crystal display (LCD).
- Splash proof keyboard and display.
- Anti-static stainless steel weighing pan and glass windshield.
- Automatic zero-tracking and full range tare.
- Calibration with reference weights.
- Multiple weighing units: g, kg, lb.
- Capacity - 30kg x 1G.
- Dimension - 16 x 15 x 8 in.
- Item Weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 1 mL, PK500 (6FAV9)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- OPTIMA SCALES Optima Scales OPH-D202 Precision Electronic Balance - 200g x 0.01g (OPH-D202)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- OPTIMA SCALES Optima Scales OPK-S250 Compact Precision Balance - 250g x 0.1g (OPK-S250)
- OPTIMA SCALE MFG. Optima Precision Balance 3Kg. x 0.1g 8-1/2in x 11in (OPF-N3LCD)
- Optima Scales Lab Scales & Balances