Shop All Lab Scales & Balances
Optima Scales
Optima Scales OPD-A103 Milligram Precision Balance - 120g x 0.001g
Mfr # OPD-A103
Zoro # G204153431
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optima Scales
- MFR # OPD-A103
- Zoro # G204153431
- Country of Origin China
- Category Lab Scales & Balances
Description
Ideal for laboratory, educational or industrial use, it feature milligram precision, reliable performance, and lightening rapid readings. Its magnetic force restoration loadcell provides 2 times of accuracy and reliability compared with most balances in its class. The backlight permits you to work in a low light environment. It provides application modes from basic check weighing, parts counting and percent weighing, to measuring specific gravity and density determination since it includes a weigh below hook.
- Magnetic force restoration sensor for milligram precision and lightning fast updates.
- Large and wide angle backlight liquid crystal display (LCD).
- Splash proof keyboard and display.
- Anti-static stainless steel weighing pan.
- Automatic zero-tracking.
- Full range tare.
- Automatic self-calibration or calibration with reference weights.
- Underhook for density measurement and weighing magnetic material.
- Optional RS-232 for bi-directional communication with a PC or for the printer.
- Check weighing, parts counting and percent weighing.
- Stabilization time - 5 seconds (typically).
- Sensitivity - 2ppm/?(10?--30?).
- Capacity - 120g x 0.001g.
- Dimension - 17 x 13 x 16 in.
- Item Weight - 12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- OPTIMA SCALES Optima Scales OPK-S250 Compact Precision Balance - 250g x 0.1g (OPK-S250)
- OPTIMA SCALES Optima Scales OPH-D202 Precision Electronic Balance - 200g x 0.01g (OPH-D202)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- SCIENFIC INDUSTRIES Torbal Moisture Analyzer 110g x 0.01g 3-1/2in Diameter Platform (BTS110)
- Optima Scales Lab Scales & Balances