Shop All Hanging Scales
Optima Scale Mfg.
Optima Heavy-Duty LED Digital Crane Scale With Remote 40,000lb x 20lb
Mfr # OP-925A-40000LED
Zoro # G108435688
product price: $2,810.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,810.99
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
- Brand Optima Scale Mfg.
- MFR # OP-925A-40000LED
- Zoro # G108435688
- UPC # 856542003593
- Country of Origin China
- Category Hanging Scales
Description
Optima heavy-duty led crane scale with remote 40,000 lb x 20 lb optima's op-925 series digital crane scale is a precision weighing solution for high capacity weighing. This crane scale features an easy-to-read, led display that indicates measured values in either pounds lbs or kilograms kg. A cast aluminum housing makes it ideal for harsh environments. The op-925 crane scale is powered using rechargeable battery pack. The remote controller lets you change units, clear measurments, zero and tare out weight at a distance of up to 100 feet 30 m.
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
- MAX USA Remover, Staple, Hvydty (RZ3F)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT48)
- LOFTUS INTERNATIONAL Loftus International B3-5176 36 in. Woodland Raccoon Balloon (B3-5176)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- DILLON Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 15,000 lb x 100 lb (30006-0092)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb, Dial (3470410410)
- TAYLOR Mechanical Hanging Scales (3070)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- Optima Scale Mfg. Hanging Scales