Shop All Bench and Floor Scales
Optima Scale Mfg.
Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LED Display 100lb x 0.02lb 14in x 12in
Mfr # OP-915SS-1214-100LED
Zoro # G108829296
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optima Scale Mfg.
- MFR # OP-915SS-1214-100LED
- Zoro # G108829296
- UPC # 850000971219
- Country of Origin China
- Category Bench and Floor Scales
Description
Optima ntep stainless steel 12inx14in bench scale with led display 100 lb x 0.02 lb optima scale's op-915 series bench scale, paired with industry's top digital weight indicator is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with gross, tare and net conversion functions make this scale suitable for many applications. A bi-directional rs-232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the op-915 to your needs. And thanks to its rechargeable 70-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. Ntep class iii, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales areas.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Snap On Steel Strapping Seals, 5/8 Strap Width, Pack of 1000 (501**)
- ZORO SELECT Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- OHAUS Shipping Scale Indicator, LCD, Plastic (DT33P)
- OHAUS Digital Compact Bench Scale 10,200g Capacity (EX10202)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- OHAUS Digital Compact Bench Scale 420g Capacity (STX421)
- OHAUS Compact Counting Bench Scale, LCD (30461652)
- Optima Scale Mfg. Bench and Floor Scales