Shop All Bench and Floor Scales
Optima Scale Mfg.
Optima 915 Series NTEP Bench Digital Scale with LCD Display 100lb x 0.02lb 14in x 12in Platform
Mfr # OP-915-1214-100LCD
Zoro # G008657821
product price: $690.99
/ea
Free Shipping & Returns
$690.99
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
- Brand Optima Scale Mfg.
- MFR # OP-915-1214-100LCD
- Zoro # G008657821
- UPC # 850000971288
- Country of Origin China
- Category Bench and Floor Scales
Description
Optima ntep 12inx14in bench scale with lcd display 100 lb x 0.02 lb optima scale's op-915 series bench scale, paired with industry's top digital weight indicator is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with gross, tare and net conversion functions make this scale suitable for many applications. A bi-directional rs-232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the op-915 to your needs. And thanks to its rechargeable 120-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. Ntep class iii, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales areas.
Restrictions
- Hazardous material
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
- ASTROBRIGHTS Brights Spectrum 24Lb Pk (WAU91397)
- UNIVERSAL Wall File Starter Set, Letter, 3Pocket, PK3 (UNV53682)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- UWE Washdown NTEP Scale, 200 lb, .05 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 200-16)
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- Optima Scale Mfg. Bench and Floor Scales