Shop All Bench and Floor Scales
Optima Scale Mfg-Ningbo
Global Industrial NTEP Pallet Scale With LED Indicator, 4'x4', 5,000 lb x 1 lb
Mfr # OP-916-4x4-5LED
Zoro # G408562770
product price: $1,376.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,376.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optima Scale Mfg-Ningbo
- MFR # OP-916-4x4-5LED
- Zoro # G408562770
- UPC # 707022472425
- Country of Origin China
- Category Bench and Floor Scales
Description
Standout features: load cell capacity is 2x the scale capacity for a 200% overload protection. includes height adjustable ball and cup leveling feet. scale comes pre-calibrated for a quicker setup. receive an accurate weight reading with the global industrial ntep pallet scale with led indicator. This steel scale is anti-corrosive and finished with baked-on powder paint to ensure years of reliable use in the most rugged commercial and industrial settings. A durable diamond deck tread plate prevents cargo from sliding, while the channel construction offers superior strength. Compatible with the global industrial replacement led indicator 695835. Certified at 5,000 divisions. Class iii. Ramp sold separately. 1 year limited warranty. eyebolts included for easy lifting when needed. 5 metal shielded cable. top access to leveling feet. side access to junction box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 8 x 30", Clear, 500/Case (PB4232)
- UNITED SCIENTIFIC Hexagonal Mass, 1000G (WHX1000)
- AT-A-GLANCE Recycled Desk Calendar Refill, 3 1/2x6 (E717R-50)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- ISHIDA Digital Compact Bench Scale 30 lb. Capacity (IPC)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- SALTER BRECKNELL 6702U POS External Display Bench Scale - 15 lbs Capacity (Salter-Brecknell-6702U-15)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- OHAUS Mechanical Compact Bench Scale 310g Capacity (310-00)
- Optima Scale Mfg-Ningbo Bench and Floor Scales