Shop All Bench and Floor Scales
Optima Scale Mfg-Ningbo-106226
Global Industrial NTEP Bench Scale, LCD Display, 300 lb x 0.5 lb
Mfr # 412665
Zoro # G508589554
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optima Scale Mfg-Ningbo-106226
- MFR # 412665
- Zoro # G508589554
- UPC # 707022489935
- Country of Origin China
- Category Bench and Floor Scales
Description
weight capacity of 300 lbs large 0.9in backlit lcd indicator screen detachable column and tilt stand included streamline processes in packaging, production, inventory, and shipping with the global industrial ntep bench scale with lcd display. This electronic bench scale weighs units, allows check-weighing large quantities, accumulation features, and more that make it ideal for many applications. Monitoring features include overload stops on the scale base and a lower and upper limitation alarm that warns the user if an item is below or above a weight standard. Hardwired cable to indicator provides maximum water-protection. 1-year limited warranty. operating temperature: 5f to 104f -4c to 40c power source: 6v 4ah rechargeable lead acid battery with 110v power supply approvals: ntep cc 11-016, class iii 5,000 d; measurement canada am-5817, class iii 5,000 d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- NIFTY PRODUCTS Mtl Seals For 1/2", Poly Strapping, PK1000 (SMS2)
- MEASURETEK Bench Scale, Digital, 30kg/60 lb., LCD (GGS_42964)
- OPTIMA SCALE MFG-NINGBO-106226 Global Industrial NTEP Mobile Bench Scale w/ Backrail, LED Display, 500 lb x 0.1 lb (412664)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R964)
- B-TEK WORLDWEIGH Platform Bench Scale, 250 lb., Digital, LCD (C300)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- UWE Washdown NTEP Scale, 500 lb, .1 lb, 24x24" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 500-24)
- OHAUS Ohaus® D33XW75C1R6 3000 Washdown I-D33 Stainless Steel Bench Scale (83999818)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- Optima Scale Mfg-Ningbo-106226 Shipping & Packing Scales