Shop All Eyewash Stations
This Product is Discontinued
Optiklens
Eyewash, Faucet Mount, 4 W, 4 D (Discontinued)
Mfr # OPTI KLENS
Zoro # G4039673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3 in
- Width 4 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optiklens
- MFR # OPTI KLENS
- Zoro # G4039673
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 3 in |
Width | 4 in |
Head Dia. | 0.75 in |
Fitting Size | 55/64 in-27 Female |
Depth | 4 in |
Spray Head Diameter | 3/4 in |
Inlet Pipe Size | 43/50 in |
Description
Plumbed Eyewash, Activation Pull Down, Bowl Style Covered, Color Silver, Coverage Eyes, Depth 4 in, Height 3 in, Width 4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 15/16-27 and 13/16-27 Adaptors, Inlet Pipe Gender Female, Inlet Pipe Size 43/50 in, Pipe Material Chrome-Plated Brass, Mount Type Faucet, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.