Shop All Test Equipment
Opticam
ST Cradles for OptiCam Termination Tool
Mfr # FSTC
Zoro # G5609274
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OptiCam(R)
- Features Cam Lever
- Standards RoHS Compliant, TIA/EIA-568-B.3, TIA/EIA-604 FOCIS-2
- Product Type Replacement ST Cradle
- Minimum Operating Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Opticam
- MFR # FSTC
- Zoro # G5609274
- UPC # 074983422340
- Country of Origin Costa Rica
- Category Test Equipment
Details
Item | ST Cradles |
For Use With | OptiCam(R) |
Features | Cam Lever |
Standards | RoHS Compliant, TIA/EIA-568-B.3, TIA/EIA-604 FOCIS-2 |
Product Type | Replacement ST Cradle |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Description
ST Cradles, For Use With OptiCam(R), Product Type Replacement ST Cradle, Features Cam Lever, Standards RoHS Compliant, TIA/EIA-568-B.3, TIA/EIA-604 FOCIS-2, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Black (DO-DT-SM-BK)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- TRIPP LITE Cat6 Cable, Snagless, Molded, White, 15ft (N201-015-WH)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- FLUKE NETWORKS Cableanalyzer 500MHZ V2, W/Wifi (DSX-602)
- S&G TOOL AID CIS-K-JETRONIC INJ TESTER (SG33800)
- Opticam Test Equipment