Shop All Test Equipment
Opticam
SC Cradles for OptiCam Termination Tool
Mfr # FSCC
Zoro # G5730855
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OptiCam(R)
- Standards RoHS Compliant
- Product Type Replacement SC Cradle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Opticam
- MFR # FSCC
- Zoro # G5730855
- UPC # 074983422326
- Country of Origin United States
- Category Test Equipment
Details
Item | SC Cradles |
For Use With | OptiCam(R) |
Standards | RoHS Compliant |
Product Type | Replacement SC Cradle |
Description
SC Cradles, For Use With OptiCam(R), Product Type Replacement SC Cradle, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- SQUARE D Power Distribution Block 600V 420A (9080LBA364101)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- REED INSTRUMENTS REED R8130 Light Meter, includes ISO Certificate (R8130-NIST)
- Opticam Test Equipment