Shop All Test Equipment
Opticam
LC Cradles for OptiCam Termination Tool
Mfr # FLCC
Zoro # G5828006
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OptiCam(R)
- Features Natural-Colored Alignment Tube
- Standards RoHS Compliant
- Product Type Replacement LC Cradle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Opticam
- MFR # FLCC
- Zoro # G5828006
- UPC # 074983422333
- Country of Origin United States
- Category Test Equipment
Details
Item | LC Cradles |
For Use With | OptiCam(R) |
Features | Natural-Colored Alignment Tube |
Standards | RoHS Compliant |
Product Type | Replacement LC Cradle |
Description
LC Cradles, For Use With OptiCam(R), Product Type Replacement LC Cradle, Features Natural-Colored Alignment Tube, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- SOUTH MAIN HARDWARE 11-in 40-lb, Black, 500 Nylon Tie (200105)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- JONARD TOOLS Fiber Optic Connector Clean & Prep Kit+ (TK-184A)
- JONARD TOOLS Coax Cable Install and Test Kit (TK-77)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- MARTINDALE ELECTRIC Growler, Model B-1, 230V., 50/60 Hz. (GRLRB1B)
- Opticam Test Equipment