Shop All Fiber Optic Cable
Optical Cable
6-F 62.5/125 IN/OUT RISER, 220/500MHZ*KM DISTRIB. WATER, BLOCKED BLACK
Mfr # DX006DWLS9KR
Zoro # G1131838
Sold in multiples of 100 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features UV Resistant, Riser Rated, Flexible, Water Resistant, Fungus Resistant, Flex Resistant, Stranded, Impact Resistant, Crush Resistant
- Cable Length 15 ft
- Fiber Count 6
- Fiber Optic Mode Multi-mode
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optical Cable
- MFR # DX006DWLS9KR
- Zoro # G1131838
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 15 ft |
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 2.2 in |
Min. Bend Radius Installation (In.) | 3.4 in |
Details
Features | UV Resistant, Riser Rated, Flexible, Water Resistant, Fungus Resistant, Flex Resistant, Stranded, Impact Resistant, Crush Resistant |
Fiber Count | 6 |
Fiber Optic Mode | Multi-mode |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Product Series | D |
Device Supported | Network Device |
Product Color | Black |
Product Name | D-Series Fiber Optic Network Cable |
Fire Rating | RISER |
No. of Fibers | 6 |
Max. Tensile Load Installation (Lb.) | 310 lb |
Cable O.D. (In.) | 0.22 in |
Max. Tensile Load Long Term. (Lb.) | 100 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- Optical Cable Fiber Optic Cable