Shop All Fiber Optic Cable
Optical Cable
12-F 62.5/125 IN/OUT RISER, 220/500MHZ*KM DISTRIB. WATER
Mfr # DX012DWLS9KR
Zoro # G1128417
product price: $1.95
/ea
Sold in multiples of 200 for $390.00
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Cable Type Fiber Optic
- Product Type Network Cable
- Certifications & Standards Riser
- Product Name DX012DWLS9KR Fiber Optic Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optical Cable
- MFR # DX012DWLS9KR
- Zoro # G1128417
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 2.6 in |
Min. Bend Radius Installation (In.) | 3.8 in |
Details
Fiber Count | 12 |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Certifications & Standards | Riser |
Product Name | DX012DWLS9KR Fiber Optic Cable |
All-Dielectric | Yes |
Max. Tensile Load Long Term. (Lb.) | 135 lb |
No. of Fibers | 12 |
Cable O.D. (In.) | 0.26 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Single (6201)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- Optical Cable Fiber Optic Cable