Shop All Safety Glasses
Optic Max
Visitor Safety Glasses, OTG, vented temples, Gray Lens
Mfr # 155G
Zoro # G301289187
product price: $1.45
/ea
Sold in multiples of 8 for $11.60
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Standards ANSI Z87.1-2015
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 155G
- Zoro # G301289187
- UPC # 810007195421
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Gray |
Standards | ANSI Z87.1-2015 |
Color | Gray |
Description
Visitor Safety Glasses, single-piece polycarbonate lens , vented temples, Gray Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (212BYPX)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- EMPIRE LEVEL 600 ft. x 1" Pink Flagging Tape (77-063)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (123CAF)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110GAF)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- Optic Max Safety Glasses