Shop All Safety Glasses
Optic Max
Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 100RT/SM
Zoro # G701289060
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Silver Mirror
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Silver Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100RT/SM
- Zoro # G701289060
- UPC # 810007193496
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Silver Mirror |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Silver Mirror |
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Silver Mirror Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (110A)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant Lens (130A)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- MSA SAFETY SAFETY WORKS Arctic Elite Safety Glasses, AntiFog Lens, Rimless Frame, Polycarbonate Frame (10038845)
- Optic Max Safety Glasses