Shop All Safety Glasses
Optic Max
Reading Safety Glasses +1.5, Full Polycarbonate Lens
Mfr # 100C/1.5
Zoro # G901289235
product price: $1.65
/ea
Sold in multiples of 8 for $13.20
$13.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100C/1.5
- Zoro # G901289235
- UPC # 810007193250
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Material | Polycarbonate |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Clear Bi-focal 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilingual Sign, 10X7", Black/Yellow, 125445 (125445)
- CONDOR Belt, Lifting, Universal (1UM53)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (K3H25G)
- MILLER ELECTRIC Face Shield Lens, 7 1/2" L, 8 1/2" W (288348)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115CAF)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- OPTIC MAX Orange Shaded Safety Glasses, Full Polycarbonate Lens (100O)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (110A)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (123CAF)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140G)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- Optic Max Safety Glasses