Shop All Safety Glasses
Optic Max
Rainbow Shaded Safety Glasses, Full Polycarbonate Lens
Mfr # 100RB
Zoro # G401289186
original price:
$1.68
5% off
Sold in multiples of 8 for $12.72
$12.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Rainbow
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Rainbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 100RB
- Zoro # G401289186
- UPC # 810007193298
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Rainbow |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Rainbow |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Rainbow lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- HTI Black Hd Chemical Resistant Rubber Glove (Pair) (48009)
- TUCKER Glove , Kutglove, Red, Small (BK94532)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110IO)
- OPTIC MAX Indirect ventilation goggles, adjustable strap, PVC frame, Clear polycarbonate (152)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- Optic Max Safety Glasses