Shop All Safety Glasses
Optic Max
Orange Shaded Safety Glasses, Full Polycarbonate Lens
Mfr # 100O
Zoro # G201289195
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Orange
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 100O
- Zoro # G201289195
- UPC # 810007191065
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Orange |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Orange |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Orange lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Breathing Air Regulator (RG-3000-2Y)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- GVS-RPB RPB Safety 6 Person Radex Airline Filter (04-906)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Gray Lens (155G)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100IOAF)
- OPTIC MAX Amber Safety Glasses, Full Polycarbonate Lens (100A)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB618DTCC)
- Optic Max Safety Glasses