Shop All Safety Glasses
Optic Max
Light Blue Shaded Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 110LB
Zoro # G301289248
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Light Blue
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 110LB
- Zoro # G301289248
- UPC # 810007193410
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Light Blue |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Light Blue |
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Light Blue lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1321, 2104)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- OPTIC MAX Orange Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/O)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (PM111)
- Optic Max Eye Protection