Shop All Safety Glasses
Optic Max
I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 110IO
Zoro # G501289291
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color I/O
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color I/O
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 110IO
- Zoro # G501289291
- UPC # 810007193465
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | I/O |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | I/O |
Material | Polycarbonate |
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Indoor/Outdoor lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2215PK)
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (14429)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (100RT/BM)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/G)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (110BM)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Gray Lens (155G)
- OPTIC MAX Orange Shaded Safety Glasses, Full Polycarbonate Lens (100O)
- PYRAMEX Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant (SBR5020DT)
- Optic Max Safety Glasses