Shop All Safety Glasses
Optic Max
I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 100RT/IO
Zoro # G101289127
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color I/O
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color I/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 100RT/IO
- Zoro # G101289127
- UPC # 810007193533
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | I/O |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | I/O |
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Indoor/Outdoor Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107561729)
- NMC Danger Defective Equipment Tag, Pk25 (RPT59G)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant Lens (130A)
- OPTIC MAX Orange Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/O)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- OPTIC MAX Clear Reader Safety Glasses +1.0, Wraparound, Polycarbonate Lens (100RT/C1.0)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- Optic Max Safety Glasses