Shop All Safety Glasses
Optic Max
I/O Shaded Safety Glasses, Full Polycarbonate Lens, Anti-Fog
Mfr # 100IOAF
Zoro # G301289200
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color I/O
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color I/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100IOAF
- Zoro # G301289200
- UPC # 810007193335
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | I/O |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | I/O |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Indoor/Outdoor Anti Fog lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, L, Red, PK30 (32KF79)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- PIP Coated Gloves, M, PK12 (34-874)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (6044-L (9))
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115CAF)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Gray Lens (155G)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C/NL)
- OPTIC MAX Orange Shaded Safety Glasses, Full Polycarbonate Lens (100O)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- Optic Max Safety Glasses