Shop All Safety Glasses
Optic Max
Indirect ventilation goggles, adjustable strap, PVC frame, Clear polycarbonate
Mfr # 152
Zoro # G701289107
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Standards ANSI Z87.1-2015
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 152
- Zoro # G701289107
- UPC # 810007192857
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Description
Indirect ventilation goggles, adjustable strap, PVC frame, Clear polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96695S)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (141S0310GY)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 12 (PAN1P/9180AP121-12)
- OPTIC MAX Reading Safety Glasses +1.5, Full Polycarbonate Lens (100C/1.5)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant Lens (130IO)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant Lens (130A)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/G)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110GAF)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G-AF)
- Optic Max Eye Protection