Shop All Safety Glasses
Optic Max
Gray Shaded Safety Glasses, Full Polycarbonate Lens
Mfr # 100GAF
Zoro # G401289261
product price: $1.49
/ea
Sold in multiples of 8 for $11.92
$11.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Gray
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100GAF
- Zoro # G401289261
- UPC # 810007193311
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Gray |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Gray |
Material | Polycarbonate |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Gray Anti Fog lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-1014-L-11669)
- NEWSTRIPE Stencil, 4" Alphabet Kit A-Z, 1/16" (10001979)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100CAF)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- OPTIC MAX Orange Shaded Safety Glasses, Full Polycarbonate Lens (100O)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110GAF)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- GATEWAY SAFETY Gateway Safety 4683 Gray Starlite Prot Eyewear; Standard (159988)
- Optic Max Safety Glasses