Shop All Safety Glasses
Optic Max
Gray Shaded Safety Glasses, Full Polycarbonate Lens
Mfr # 100G
Zoro # G301289101
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 100G
- Zoro # G301289101
- UPC # 810007192727
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Gray |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Gray |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Gray lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Do Not Enter Authorized Personnel Only, Landscape (OS-DS-D-1218-L-19327)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- BROTHER Label Tape Cartridge, Black/White, Labels/Roll: Continuous (TZeFX221)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100IOAF)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115CAF)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110GAF)
- OPTIC MAX Orange Shaded Safety Glasses, Full Polycarbonate Lens (100O)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- Optic Max Eye Protection