Shop All Safety Glasses
Optic Max
Gray Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens
Mfr # 140G
Zoro # G301289286
product price: $3.79
/ea
Sold in multiples of 4 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Gray
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 140G
- Zoro # G301289286
- UPC # 810007196817
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Gray |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Gray |
Material | Polycarbonate |
Description
Sporty removable foam padded frame, Gray polycarbonate lenses for superior scratch and impact resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 2XL, 100 PK, Orange (6016OXXL)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C/NL)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (110A)
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Frosted Light Blue Temple, Blue Lens (S5860S)
- Optic Max Eye Protection