Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 100RT/C
Zoro # G701289121
product price: $1.45
/ea
Sold in multiples of 8 for $11.60
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100RT/C
- Zoro # G701289121
- UPC # 810007193847
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Material | Polycarbonate |
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Clear lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110SM)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant Lens (130A)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- Optic Max Safety Glasses