Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Polycarbonate Scratch Resistant Lens, Ultra Anti-Fog
Mfr # 130CAFX
Zoro # G001289142
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 130CAFX
- Zoro # G001289142
- UPC # 810007196763
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Clear |
Description
Cear Anti-fog EXTREME single-piece polycarbonate scratch resistant lens, sporty wraparound frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Premium Cowhide Leather Fencer Work Gloves Menfts XL (53173)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1299)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric (926XL)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples (120C)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- Optic Max Safety Glasses