Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Polycarbonate Scratch Resistant Lens, Anti-Fog
Mfr # 130CAF
Zoro # G201289126
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 130CAF
- Zoro # G201289126
- UPC # 810007196770
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Material | Polycarbonate |
Description
Cear Anti-fog single-piece polycarbonate scratch resistant lens, sporty wraparound frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Impact Gloves, S, Green (266-08)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100CAF)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110SM)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens, (SAGA-AFAS)
- Optic Max Safety Glasses