Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens
Mfr # 140C
Zoro # G101289219
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 140C
- Zoro # G101289219
- UPC # 810007196800
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Material | Polycarbonate |
Description
Sporty removable foam padded frame, Clear polycarbonate lenses for superior scratch and impact resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- GVS-RPB PX5 High Efficiency (HE) Filter (03-892)
- OPTIC MAX Orange Shaded Safety Glasses, Full Polycarbonate Lens (100O)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100IOAF)
- RADIANS Mirage Eyewear 1 each Clear (GLS470-CL)
- Optic Max Safety Glasses