Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Full Polycarbonate Lens
Mfr # 100C
Zoro # G001289302
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100C
- Zoro # G001289302
- UPC # 810007192710
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Material | Polycarbonate |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Clear lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- BRK Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (3120B)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1824-L-11521)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8602)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant Lens (130G)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/IO)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- Optic Max Safety Glasses