Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Adjustable Temples, Anti-Fog
Mfr # 120CAF
Zoro # G201289232
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optic Max
- MFR # 120CAF
- Zoro # G201289232
- UPC # 810007195179
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Material | Polycarbonate |
Description
Polycarbonate temples and single-piece wrap-around lens, Clear lens Anti-Fog with Black frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1105PRP)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- FRED SILVER Convex Security Mirror (PLXR-26)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (100RT/BM)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140IO)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- Optic Max Eye Protection