Shop All Safety Glasses
This Product is Discontinued
Optic Max
Clear Reader Safety Glasses +2.0, Wraparound, Polycarbonate Lens (Discontinued)
Mfr # 100RT/C2.0
Zoro # G001289166
This Product is Discontinued
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100RT/C2.0
- Zoro # G001289166
- UPC # 810007193366
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Clear |
Material | Polycarbonate |
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Clear lens Bi-focal 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.