Shop All Safety Glasses
Optic Max
Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog
Mfr # 115CAF
Zoro # G201289263
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 115CAF
- Zoro # G201289263
- UPC # 810007196893
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Clear |
Description
Clear Anti-Fog single-piece polycarbonate scratch resistant lens, Frameless ultra-lightweight, no brow design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS ISO-Tone (ISO-Tone™)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/2" (21201)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (100RT/BM)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140G)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant Lens (130G)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110SM)
- MCR SAFETY Glasses, VL2 Photochromic MAX6 Lenses (VL220PCPF)
- Optic Max Safety Glasses