Shop All Safety Glasses
Optic Max
Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 110BM
Zoro # G601289290
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Blue Mirror
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 110BM
- Zoro # G601289290
- UPC # 810007193441
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Blue Mirror |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Blue Mirror Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-430)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Black, PVC, PR (35111)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Clear Lens (155C)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/IO)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (125G)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (100RT/C)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- Optic Max Eye Protection