Shop All Safety Glasses
Optic Max
Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 100RT/BM
Zoro # G401289216
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Blue Mirror
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Material Polycarbonate
- Color Blue Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 100RT/BM
- Zoro # G401289216
- UPC # 810007193502
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Blue Mirror |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Material | Polycarbonate |
Color | Blue Mirror |
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Blue mirror lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- WOLVERINE Size 7-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Gray Lens (155G)
- OPTIC MAX Rainbow Shaded Safety Glasses, Full Polycarbonate Lens (100RB)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- Optic Max Eye Protection