Shop All Safety Glasses
Optic Max
Amber Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 110A
Zoro # G501289109
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Amber
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Amber
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 110A
- Zoro # G501289109
- UPC # 810007193397
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Amber |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Amber |
Material | Polycarbonate |
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Amber Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Quick Connector Set, B-size, 9/16 in-18 (QC-HTPRSP)
- 3M Banded Ear Plugs, 28 dB (90537-80025T)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- OPTIC MAX Orange Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/O)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/G)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110SM)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110IO)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- Optic Max Safety Glasses