Shop All Safety Glasses
Optic Max
Amber Safety Glasses, Polycarbonate Scratch Resistant Lens
Mfr # 130A
Zoro # G201289218
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Amber
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
- Color Amber
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optic Max
- MFR # 130A
- Zoro # G201289218
- UPC # 810007196732
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Amber |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Color | Amber |
Material | Polycarbonate |
Description
Amber single-piece polycarbonate scratch resistant lens, sporty wraparound Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- HHIP 28W X 36L Single Pocket Shop Apron (8070-7004)
- WALKERS GAME EAR RECHARGEABLE RAZOR MUFF FDE (GWP-RSEMRC-FDE)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight (115C)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (100RT/C)
- DEWALT Ballistic Safety Glasses, Clear AF Scratch-Resistant (DPG55-11D)
- Optic Max Eye Protection