Opti-Cide Max

Cleaners & Detergents, Bottle, Alcohol, 4 PK


product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Bottle
  • Fragrance Alcohol
  • Primary Chemical Isopropyl Alcohol; Ethanol; 2-Butoxyethanol
  • Capacity 1 gal
  • Effective to Remove Blood; Bodily Fluids; Non-Organic and Organic Soil; Bacteria; Fungus; Virus; Tuberculosis; Eskape and EskapeMDRO Organisms; Influenza; Herpes; Hepatitis B and C; Norovirus; Rotavirus; Salmonella Enterica; Staphylococcus Aureus; Ringworm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Container Type Bottle
Fragrance Alcohol
Item Cleaners & Detergents
Primary Chemical Isopropyl Alcohol; Ethanol; 2-Butoxyethanol
Capacity 1 gal
Effective to Remove Blood; Bodily Fluids; Non-Organic and Organic Soil; Bacteria; Fungus; Virus; Tuberculosis; Eskape and EskapeMDRO Organisms; Influenza; Herpes; Hepatitis B and C; Norovirus; Rotavirus; Salmonella Enterica; Staphylococcus Aureus; Ringworm
Surface Acrylic; Aluminum; Brass; Copper; Stainless Steel; Chrome; Glass; Polycarbonate; Polypropylene; Polystyrene; Polyvinylchloride; Plexiglas; Vinyl
Application Disinfectant/Cleaner
For Use On Acrylic; Aluminum; Brass; Copper; Stainless Steel; Chrome; Glass; Polycarbonate; Polypropylene; Polystyrene; Polyvinylchloride; Plexiglas; Vinyl
Standards EPA Reg. No. 70144-1; EPA List N
Net Weight 34.835 lbs
Physical Form Liquid

Description

Opti-Cide Max is the best alternative for an every day, multiple use disinfectant cleaner. It is fast, killing most tested organisms in 30 seconds to one minute, safe on clinical surfaces and an excellent cleaner. It cleans better than high alcohol formulas as it won't affix blood and soil to surfaces while its low alcohol volume will not cloud plastics. It is bactericidal, fungicidal, virucidal and tuberculocidal and ideal for use in hospitals, physician offices and surgery centers as well as child care facilities. Ready to use, no mixing required.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.