Shop All Degreasers
Opteon
Degreaser, 5 Gal Pail, Liquid
Mfr # SF-79
Zoro # G7800950
product price: $1,605.99
/ea
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance, Parts Washing
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Opteon
- MFR # SF-79
- Zoro # G7800950
- UPC # 812894026994
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Specialty Cleaning Fluid, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 45 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 90 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Parts Washing, ASTM D1133, ASTM D1310, ASTM D56, ASTM G122, Primary Chemical None, Base Formula Solvent Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 33x39", .65mL, Brown, PK250 (4644)
- INTERDESIGN Dish Drying Rack Bamboo (41950)
- OPTEON Degreaser, 1 Qt Bottle, Liquid (SF-79)
- SPRAYON Electrical Degreaser, 5 Gal Pail, Liquid (S84805000)
- ZEP Industrial Degreaser And Cleaner, 32 oz. Bottle, Liquid, Purple, 12 PK (R42310)
- ROETECH Grease Trap Treatment Max, 5 Gal Pail, Liquid, Light Tan (GTM-LC-5-1)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid (1041483EA)
- ALLSTAR PERFORMANCE Allstar Performance ALL78211 1 gal Oil Eater Cleaner Degreaser (ALL78211)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz (SW064-1)
- Opteon Degreasers