Shop All Degreasers
Opteon
Degreaser, 1 Qt Bottle, Liquid
Mfr # SF-79
Zoro # G7800941
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Fleet/Vehicle, Parts Washing
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Opteon
- MFR # SF-79
- Zoro # G7800941
- UPC # 812894026970
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 qt |
Container Size | 1 qt |
Description
Specialty Cleaning Fluid, Cleaner Chemical Product Grouping Degreasers, Bottle, 1 qt, Net Weight 2.5 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 90 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Fleet/Vehicle, Parts Washing, ASTM D1133, ASTM D1310, ASTM D56, ASTM G122, Primary Chemical None, Base Formula Solvent Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Air Ocean Breeze Scent Odor Eliminator 8.8 oz Aerosol (47971)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- SPARTA 2.75 in W Bake Pan Lip Brush, Pink, Polypropylene (40024EC26)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- OPTEON Degreaser, 5 Gal Pail, Liquid (SF-79)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (75330)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue, 6 PK (CBD991206)
- SIMPLE GREEN Cleaner and Degreaser, Original, 1 gal, Bottle (13005)
- TOUGH GUY Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (36MV83)
- CRC Degreaser, 20 oz Aerosol Can, Liquid (1753975)
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN645)
- Opteon Degreasers